Jones Stephens
Style 44 1/4 in. Flared Brass Tee
Part #JF40033 | Item #2836443 | Manufacturer Part #F40033
All Sizes
Product Details
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Collection: Style 44
End Connection 1: Flared
End Connection 2: Flared
End Connection 3: Flared
End Connections: Flared
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Size 3: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Length: 1-3/5 in
Material: Brass
NSF Certified: No
WaterSense Labeled: No
Weight: 0.03