Jones Stephens
Style 45 3/8 in. Flared x MIP Brass Branch Tee
Part #JF40041 | Item #2836449 | Manufacturer Part #F40041
All Sizes
Product Details
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Collection: Style 45
End Connection 1: Flared
End Connection 2: Flared
End Connection 3: MIP
End Connections: Flared x MIP
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Size 3: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: Brass
NSF Certified: No
WaterSense Labeled: No
Weight: 0.18