Style 48 1/2 x 3/8 in. Flared x MIP Reducing Brass Half Union

Part #JF40073  |  Item #2836473  |  Manufacturer Part #F40073

$ 1.77 EACH
(Pricing is for 1/2 in x 3/8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #JF40068Item #2476129Mfr. Part #F40068

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.69 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #JF40073Item #2836473Mfr. Part #F40073

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.77 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Collection: Style 48

End Connection 1: Flared

End Connection 2: MIP

End Connections: Flared x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Height: 1-2/5 in

Length: 7/10 in

Material: Brass

NSF Certified: No

Weight: 0.6

Width: 7/10 in