3/8 in. Flare x MIPS 45 Degree Brass Elbow
Style 49 3/8 in. Flare x MIPS 45 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Style 49
- Elbow Degree:
- 45 DD
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Elbow, Flared
- Height:
- 1/2 in
- Length:
- 1-1/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Flare
- Size:
- 3/8 in x 3/8 in
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 1/2 in