Jones Stephens

Style 60 3/16 in. OD Brass Compression Sleeve

Part #JC74004  |  Manufacturer Part #C74004

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Collection: Style 60

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 3/16 in

Fitting Size 2: 3/16 in

Fitting Sizes: 3/16 in

Fitting Type: Straight

Height: 1/10 in

Length: 4 in

Material: Brass

NSF Certified: No

Type: Sleeve

Weight: 0.01

Width: 4 in