Jones Stephens

Style 60 1/2 in. OD Brass Compression Sleeve

Part #JC7400  |  Manufacturer Part #C74008

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/16 in

    Part #JC74006Mfr. Part #C74006

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.17 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #JC74007Mfr. Part #C74007

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.18 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #JC74008Mfr. Part #C74008

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.36 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #JC74009Mfr. Part #C74009

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.52 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Collection: Style 60

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 3/10 in

Length: 3/5 in

Material: Brass

NSF Certified: No

Type: Sleeve

Weight: 0.058

Width: 3/10 in