3/8 x 1/4 in. Compression Brass Reducing Tee

You last purchased this on
 
Jones Stephens

Style 64 3/8 x 1/4 in. Compression Brass Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Style 64 3/8 x 1/4 in. Compression Brass Reducing Tee

  • Fast #
  • Part #JC74037LF
  • Item #7376140
  • Manufacturer Part #C74037LF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Style 64
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression x Compression x Compression
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
1/4 in
Fitting Sizes:
3/8 in x 3/8 in x 1/4 in
Fitting Type:
Straight, Tee, Reducing
GSA Approved:
No
Height:
2-1/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1/5 in
MA Approved -:
No
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Size:
3/8 in x 3/8 in x 1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
2-4/5 in