Jones Stephens

T-Cone® 2 in. Plug

Part #JT34200  |  Manufacturer Part #T34200

Diameter:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily repairs damaged or corroded metal or plastic cleanout threads
  • Fits a 2" pipe

Documents

Specifications

Clean Bagged: No

Collection: T-Cone®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2 in

Energy Star Compliant: No

Fire Suppression System Rated: No

Material: Plastic

Product Type: Plug

Size: 2 in

Tool Type: Plug

WaterSense Labeled: No