Trip Lever in Oil Rubbed Bronze
Trip Lever in Oil Rubbed Bronze
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 8” brass arm
- Metal spud and nut
- Oil rubbed bronze lever
- Enhance your bathroom look
- Brass arm can be bent to shape
- Universal style fits any brand of toilet
- Heavy duty construction
- Front left mount
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Length (in):
- 3 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Front Mount
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.174 lb
- Width:
- 1-1/4 in