0 items

Jones Stephens Water Meter Key

JM257

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Rebar shaft and handle for greater strength
  • Vinyl covered handle for comfort

SPECIFICATIONS

End Connection 1
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
36 in
Material
Iron
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday