Jonespec Plumbing

4 in. Cast Iron Closet Flange

Part #JCF2982CI4  |  Manufacturer Part #CF-2982-CI4

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Closet Flange Connection Type: Compress-in

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Material: Cast Iron

Test Cap Included: Yes