12 x 3/4 in. FNPT x MNPT Super Fine Wall Hydrant with Breaker

You last purchased this on
 
Josam

Hydrasan® 71050 Series 12 x 3/4 in. FNPT x MNPT Super Fine Wall Hydrant with Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josam

Hydrasan® 71050 Series 12 x 3/4 in. FNPT x MNPT Super Fine Wall Hydrant with Breaker

  • Fast #
  • Part #J7105012
  • Item #157041
  • Manufacturer Part #71050-12
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use where potable water supply is required outside a building
  • Bronze operating parts convert into service tool
  • Non-freeze wall hydrant with 3/4" HPT outlet, integral vacuum breaker-backflow preventer, and pressure relief valve
  • Requires Certification

Documents


Specifications

Collection:
Hydrasan® 71050 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Length:
12 in
Material:
Nikaloy, Cast Bronze
Recommended Valve Application:
Potable Water
Valve Operator:
Key
Valve Size:
3/4 in x 1 in