19-1/2 in. Concealed Arm Lavatory Carrier Standard

You last purchased this on
 
Josam

19-1/2 in. Concealed Arm Lavatory Carrier Standard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josam

19-1/2 in. Concealed Arm Lavatory Carrier Standard

  • Fast #
  • Part #J17100202
  • Item #220446
  • Manufacturer Part #17100-202P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes concealed arms, leveling and securing screws, structural uprights, and welded feet
  • For use with lavatories punched for concealed arms where thin wall construction demands uprights that support the fixture completely independently from the wall
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Hardware Included:
No
Height:
19-1/2 in
Installation Type:
Floor Mount
Product Type:
Lavatory Carrier