2 x 9-1/4 in. Hub Floor Drain with 6 in. Top Nickel

You last purchased this on
 
Josam

2 x 9-1/4 in. Hub Floor Drain with 6 in. Top Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josam

2 x 9-1/4 in. Hub Floor Drain with 6 in. Top Nickel

  • Fast #
  • Part #J300026AY
  • Item #195776
  • Manufacturer Part #30002-6A-Y
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WEJLOC invertible non-puncturing flashing collar with weepholes threaded to receive a Josam adjustable strainer.
  • Includes 6A strainer
  • Requires Certification

Specifications

Drain Base Height:
3-3/4 in
Fits Pipe Size:
2 in
Width:
9-1/4 in