4 in. Left Hand Single Vertical Adjustable Carrier

You last purchased this on
 
Josam

4 in. Left Hand Single Vertical Adjustable Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josam

4 in. Left Hand Single Vertical Adjustable Carrier

  • Fast #
  • Part #J12704
  • Item #954308
  • Manufacturer Part #12704
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with siphon jet or blowout closets in piping systems where back-to-back adjustable fitting with vertical flow is desired
  • Single vertical on-stack with 2" no-hub left-hand offset vent, adjustable carrier body, invertible for siphon jet or blowout closets, with ABS extension with integral test cap, pylon feet, anchor foot, plated hardware, and neoprene fixture gasket
  • Requires Certification

Documents


Specifications

Fitting Size 1:
4 in
Fitting Sizes:
4 in
Product Type:
Carrier
WaterSense Labeled:
No