0 items

Josam 4 x 3/4 in. Super fine Wall Hydrant with Breaker

J710004

Length

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 71000 series Cast Bronze box type non-freeze wall hydrant with Satin Stainless Steel hinged latching cover

SPECIFICATIONS

End Connection 1
Threaded
Length
4 in
Material
Bronze
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday