6 in. No-Hub Floor Drain Black with Cast Iron Top
6 in. No-Hub Floor Drain Black with Cast Iron Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KLEENATRON II LEVELEZE Floor Cleanout, internal ABS cleanout plug, adjustable cast iron housing with special-duty scoriated secured cast iron cover.
Specifications
- Drain Base Height:
- 8-9/16 in
- Fits Pipe Size:
- 6 in
- Grate Color Finish:
- Black
- Width:
- 9-3/16 in