3/4 in. Stainless Steel Male Threaded Water Hammer Arrestor
Absorbotron II® 3/4 in. Stainless Steel Male Threaded Water Hammer Arrestor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 75000 series ABSORBOTRON II Shock Absorber with Stainless Steel shell, hydro-pneumatic cushion of Nitrogen gas, Stainless Steel bellows and Stainless Steel male threaded pipe nipple
Specifications
- ASSE Standards:
- ASSE 1010
- Collection:
- Absorbotron II®
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 3-1/8 in
- Material:
- Stainless Steel