17-1/4 in. Wall Mount Lavatory Concealed Arm
17-1/4 in. Wall Mount Lavatory Concealed Arm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Hardware Included:
- No
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 17-1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Lavatory Carrier
- Vessel Only:
- Yes