6 in. No Hub Cast Iron Cleanout Ferrule with Plug

You last purchased this on
 
Josam

6 in. No Hub Cast Iron Cleanout Ferrule with Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josam

6 in. No Hub Cast Iron Cleanout Ferrule with Plug

  • Fast #
  • Part #J58906Z
  • Item #3264334
  • Manufacturer Part #58906-Z
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Cleanout, Ferrule with Plug
Material:
Cast Iron