Josam Company

Cast Iron Vertical Single Adjustable Right Hand Carrier

Part #J12714  |  Manufacturer Part #12714

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single vertical on-stack with 2" no-hub right-hand offset vent, adjustable carrier body, invertible for siphon jet or blowout closets, with ABS extension with integral test cap, pylon feet, anchor foot, plated hardware, and neoprene fixture gasket
  • For use with siphon jet or blowout closets in piping systems where back-to-back adjustable fitting with vertical flow is desired

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Product Type: Carrier

WaterSense Labeled: No