Josam Company Hub x FNPT Cast Iron Cleanout with Nickel Bronze Top

J55001Y

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Hub outlet with gasket
  • Kleenatron II Leveleze floor cleanout, internal ABS cleanout plug, adjustable cast iron housing with special-duty scoriated secured cast iron cover
  • Satin finish nikaloy top

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
FNPT
End Connections
Hub x FNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday