Josam

Hydrasan® 71050 Series 8 in. Non Freeze Wall Hydrant with Internal Vacuum Breaker

Part #J710508  |  Manufacturer Part #71050-8

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-freeze wall hydrant with 3/4" HPT outlet, integral vacuum breaker-backflow preventer, and pressure relief valve
  • For use where potable water supply is required outside a building
  • Bronze operating parts convert into service tool

Documents

Specifications

Collection: Hydrasan® 71050 Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Length: 8 in

Material: Nikaloy

Valve Operator: Key

Valve Size: 1 in x 3/4 in