5 in. Super Fine Nickel Top Round Strainer

You last purchased this on
 
Josam

Super-Flo® 5 in. Super Fine Nickel Top Round Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josam

Super-Flo® 5 in. Super Fine Nickel Top Round Strainer

  • Fast #
  • Part #J5A
  • Item #46472
  • Manufacturer Part #5A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Super-flo satin finish nikaloy top strainer
  • Requires Certification

Documents


Specifications

Collection:
Super-Flo®
Diameter:
5 in
Drain Component Type:
Grate
Fits Pipe Size:
5 in
Material:
Stainless Steel
Trim Ring:
No