1 in. Staples (Box of 2800)

You last purchased this on
 
Josef Kihlberg

1 in. Staples (Box of 2800)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josef Kihlberg

1 in. Staples (Box of 2800)

  • Fast #
  • Part #A5902528
  • Item #7479066
  • Manufacturer Part #590/25-2.8
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Measure 1"
  • Requires Certification

Specifications

Length:
1 in
Package Quantity:
Box of 2800
Width:
1 in