Josef Kihlberg

1/2 x 3/8 in. Plier Staples (Box of 2400, 28 Boxes per Case)

Part #A77710  |  Manufacturer Part #777/10

Length:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Galvanized staples
  • 3/8" leg

Specifications

Color Finish: Galvanized

Length: 1/2 in

Package Quantity: Box of 2400, 28 Boxes per Case

Width: 3/8 in