3/8 in. Staples (Box of 5000)
3/8 in. Staples (Box of 5000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leg: 3/8"
- Crown: 1/2"
- Heavy wire staple
- Style: Medium Crown
- Finish: Galvanized
Specifications
- Coating:
- Galvanized
- Package Quantity:
- Box of 5000
- Width:
- 3/8 in