5/8 x 1-1/4 in. Leg x Crown Staples for B561 Bottom Stapler (Box of 2000, Case of 10 Boxes)

You last purchased this on
 
Josef Kihlberg

5/8 x 1-1/4 in. Leg x Crown Staples for B561 Bottom Stapler (Box of 2000, Case of 10 Boxes)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josef Kihlberg

5/8 x 1-1/4 in. Leg x Crown Staples for B561 Bottom Stapler (Box of 2000, Case of 10 Boxes)

  • Fast #
  • Part #AJK56115STA
  • Item #7493289
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Leg length: 5/8"
  • Crown Size: 1-1/4"
  • JK561-15 Staples
  • Requires Certification

Specifications

Brand Model Compatibility:
B561 Bottom Stapler
Height:
5/8 in
Length:
1-1/4 in
Package Quantity:
Box of 2000, Case of 10 Boxes
Product Type:
Staples
UL Listed:
No