0 items

Pollardwater Aluminum Swivel Diffuser

PHYDPRO

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Estimated gallons flushed is up to 1680 gpm
  • Lightweight with swivel adapter
  • Reduces damage while flushing hydrants
  • Swivels to aim flow where you want to flush

SPECIFICATIONS

End Connection 1
FNST
End Connections
FNST
Fitting Size 1
2-1/2 in
Flow Rate
1680 gpm
Material
Aluminum
Maximum Pressure
100 psi
Size
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday