Joseph T. Ryerson & Son

120 x 48 in. 16 ga Steel Cold Rolled Sheet in Black

Part #RBSSCR1648120  |  Manufacturer Part #BSSCR1648120

Length:

120 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 16

Length: 120 in

Material: Cold Rolled Steel

Width: 48 in