5 gal Liquid Dishwashing Soap

You last purchased this on
 
Joy

5 gal Liquid Dishwashing Soap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Joy

5 gal Liquid Dishwashing Soap

  • Fast #
  • Part #PGC02301EA
  • Item #4441006
  • Manufacturer Part #2301
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Liquid concentrate
  • Professional
  • Effective on glass, plastic or stainless steel
  • Lemon scented
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
15-7/10 in
Length:
11-19/50 in
Product Type:
Dish Detergent
Size:
5 gal
Weight:
45.12 lb
Width:
9-1/4 in