1-1/4 x 9 in. 150 ft. Unfaced Duct Wrap
1-1/4 x 9 in. 150 ft. Unfaced Duct Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 150 ft
- Product Type:
- Duct Wrap
- Thickness:
- 1 1/4 in
- Width:
- 9 in