JP Lamborn

10 in. x 50 ft. Polyethylene R4.2 Insulated Flexible Air Duct

Part #JPR5010BX  |  Manufacturer Part #PR-50 10

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GREENGUARD certified
  • Certified R-values

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 10 in

Duct Shape: Round

Length: 50 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1