JP Lamborn

12 in. x 25 ft. Polyethylene R8 Insulated Flexible Air Duct

Part #JPR25R812  |  Manufacturer Part #PR-25R8

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 12 in

Duct Shape: Round

Length: 25 ft

Material: Plastic, Steel

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R8

UL Listed: UL 181 Class 1