JP Lamborn

12 in. x 7 ft. Flexible Air Duct R8

Part #JAMF0712  |  Manufacturer Part #AMF-07

Diameter:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Certified R8 insulation
  • Sheet metal collars sealed with UL-181 FX tape
  • Acoustic flexible duct constructed with a unique sound-transparent, spun-bonded, non-woven inner core
  • R8 insulation encompasses the core and a metalize, reinforced vapor barrier surrounds duct
  • Maximum positive pressure is 3" W.G. (4" - 12") and 2" W.G. (14" - 20")
  • Maximum negative pressure is 1" W.G. (5" - 10") and 1/2" W.G. (12" - 20")
  • Maximum velocity is 4000 FPM
  • Operating temperature range of 0-200° F
  • Packaged in 2 sections (14') per carton
  • Limited 10 year warranty

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 12 in

Duct Shape: Round

Length: 7 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 4000

R value: R8

UL Listed: UL 181 Class 1