JP Lamborn

14 in. x 5 ft. Flexible Air Duct R4.2

Part #JMF0514  |  Manufacturer Part #MF0514

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 14 in

Duct Shape: Round

Inside Diameter: 14 in

Length: 5 ft

Material: Plastic, Steel

Material Type: Polyester

Maximum Airflow: 4000

R value: R4.2

UL Listed: UL 181 Class 1