14 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

You last purchased this on
 
JP Lamborn

14 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

This product requires certification to purchase.
Brand image
You last purchased this on
 
JP Lamborn

14 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

  • Fast #
  • Part #JMHP25B14
  • Item #4332666
  • Manufacturer Part #MHP25B14
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Diameter:
14 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round