JP Lamborn
18 in. x 18 ft. Polyester R6 Antimicrobial Flexible Air Duct
Part #JAMBII25R618 | Item #4783552 | Manufacturer Part #AMBII25R6-18
Call for Pricing
EACH
Diameter:
18 inProduct Details
Documents
Specifications
ASTM Specifications: ASTM E96A-94
Diameter: 18 in
Duct Shape: Round
Inside Diameter: 18 in
Length: 18 ft
Material: [Plastic, Steel]
Material Type: Polyester
Maximum Airflow: 5000
R value: R6
Temperature Range: 0 to 200 Deg F
UL Listed: UL 181 Class 1