JP Lamborn 25 ft. Plastic Flexible Duct R6.0

JPR25R6

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified R6 insulation
  • Fiberglass insulation choices of R4.2, R6, and R8 encompass the core and black polyethylene vapor barrier surrounds duct
  • Flexible duct constructed with a spring steel wire helix, encapsulated in a 2-ply polyester, air-tight inner core
  • Limited 10 year warranty
  • Maximum negative pressure is 1" W.G. (4" - 10") and 1/2" W.G. (12" - 20")
  • Maximum positive pressure is 6" W.G. (4"-12") and 4" W.G. (14"-22")
  • Maximum velocity is 5000 FPM
  • Operating temperature range of 0-200° F
  • Packaged 1 section per carton

SPECIFICATIONS

ASTM Specifications
ASTM E-96A-94
Diameter
4 in
Length
25 ft
Material
Plastic
Material Type
Polyester, Polyethylene
R value
R6
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday