JP Lamborn 25 ft. Polyethylene R8 Insulated Flexible Air Duct

JPR25R8

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM E96A-94
Diameter
10 in
Duct Shape
Round
Length
25 ft
Material
Plastic, Steel
Material Type
Polyethylene
Maximum Airflow
5000
R value
R8
UL Listed
UL 181 Class 1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday