0 items

JP Lamborn 25 ft. R4.2 Bagged Flexible Duct Foil

JMHP25B

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
5 in
Length
25 ft
Material
Plastic
Material Type
Polyester
R value
R4.2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday