JP Lamborn

4 in. x 25 ft. Polyester Uninsulated Flexible Air Duct

Part #JMNI254FT  |  Manufacturer Part #MNI25-4

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 4 in

Duct Shape: Round

Inside Diameter: 4 in

Length: 25 ft

Material: [Aluminum, Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

UL Listed: UL 181 Class 1