JP Lamborn 50 ft. Polyethylene R4.2 Insulated Flexible Air Duct

JPR50R4

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM E96A-94
Diameter
5 in
Duct Shape
Round
Inside Diameter
5 in
Length
50 ft
Material
Plastic, Steel
Material Type
Polyethylene
Maximum Airflow
5000
R value
R4.2
UL Listed
UL 181 Class 1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday