JP Lamborn 50 ft. Spring Steel Insulated Flexible Air Duct R6.0

JPR50R6

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fewer field splices
  • More cutting divisibles
  • New space saving carton
  • The longest insulated flex available

SPECIFICATIONS

ASTM Specifications
ASTM E-96A-94
Diameter
4 in
Length
50 ft
Material
Plastic
Material Type
Polyester, Polyethylene
Maximum Airflow
5000
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday