JP Lamborn

6 in. x 45 ft. Polyethylene R8 Insulated Flexible Air Duct

Part #JPR45R86  |  Item #5145128  |  Manufacturer Part #PR45R86

Call for Pricing EACH

Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 6 in

Duct Shape: Round

Length: 45 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 5000

R value: R8

UL Listed: UL 181 Class 1