0 items

JP Lamborn 7 ft. Flexible Duct with Acoustic Copper Revival

JAMF07

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acoustic flexible duct constructed with a unique sound-transparent, spun-bonded, non-woven inner core
  • Certified R8 insulation
  • Limited 10 year warranty
  • Maximum negative pressure is 1" W.G. (5" - 10") and 1/2" W.G. (12" - 20")
  • Maximum positive pressure is 3" W.G. (4" - 12") and 2" W.G. (14" - 20")
  • Maximum velocity is 4000 FPM
  • Operating temperature range of 0-200° F
  • Packaged in 2 sections (14') per carton
  • R8 insulation encompasses the core and a metalize, reinforced vapor barrier surrounds duct
  • Sheet metal collars sealed with UL-181 FX tape

SPECIFICATIONS

ASTM Specifications
ASTM E-96A-94
Diameter
6 in
Length
7 ft
Material
Plastic
Material Type
Polyester
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday