0 items

JP Lamborn 7 ft. R6 Flexible Air Duct with Polyester Copper Revival

JMF07R6

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified R6 insulation
  • Collars sealed with UL-181 FX tape

SPECIFICATIONS

ASTM Specifications
ASTM E-96A-94
Diameter
10 in
Length
7 ft
Material
Plastic
Material Type
Polyester
R value
R6
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday