8 in. x 50 ft. Polyethylene R8 Insulated Flexible Air Duct
8 in. x 50 ft. Polyethylene R8 Insulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM E96A-94
- Diameter:
- 8 in
- Length:
- 50 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round