0 items

JP Lamborn Aluminum Foil and Plastic Flexible Air Duct

JMNI25

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Excellent elbowing integrity
  • Five year limited warranty
  • Guaranteed out of package lengths

SPECIFICATIONS

ASTM Specifications
ASTM E-96A-94
Diameter
3 in
Length
25 ft
Material
Aluminum

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday