JP Lamborn Flexible Air Duct with Polyester Copper Revival

JMF07

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A universal male/female collar on each end
  • Certified R8 insulation
  • Flexible duct constructed with a spring steel wire helix, encapsulated in a 2-ply polyester, air-tight inner core
  • Limited 10 year warranty
  • Maximum negative pressure is 1" W.G. (4" - 10") and 1/2" W.G. (12" - 20")
  • Maximum positive pressure is 3" W.G. (4" - 12") and 2" W.G. (14" - 20")
  • Maximum velocity is 4000 FPM
  • Operating temperature range of 0-200° F
  • Packaged in 2 sections (14') per carton
  • Sheet metal collars sealed with UL-181 FX tape

SPECIFICATIONS

ASTM Specifications
ASTM E96A-94
Diameter
8 in
Duct Shape
Round
Length
7 ft
Material
Plastic, Steel
Material Type
Polyester
R value
R8
UL Listed
UL 181 Class 1

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday